{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 5/8-18 UNF | |
Coating | uncoated | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 376 | |
Thread standard | ASME B1.1 | |
Tolerance class | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.411 mm | |
Threads per inch | 18 | |
Thread ⌀ | 15.875 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 12 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 14.5 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 39.7 mm | |
Type of product | Tap |
Article number | 130040 5/8-18 | |
EAN / GTIN | 4062406044008 | |
Manufacturer number | 130040 5/8-18 |
This article |
Recommendations |
|||
---|---|---|---|---|
Blind hole machine tap, uncoated, Type: 5/8-18 |
||||
Taper lead form | C | C | C | C |
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Thread size | 5/8-18 UNF | 5/8-18 UNF | 5/8-18 UNF LH | 5/8-18 UNF |
Tapping hole ⌀ | 14.5 mm | 14.5 mm | 14.5 mm | 14.5 mm |
Shank square □ | 9 mm | 9 mm | 9 mm | 9 mm |
Application for type of drilling | up to 2×D for blind holes | up to 2×D for blind holes | up to 2×D for blind holes | up to 2.5×D for blind holes |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm | 12 mm |