{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 3/4-10 UNC | |
Coating | uncoated | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 376 | |
Thread standard | ASME B1.1 | |
Tolerance class | 1B; 2B; 2B +0.05; 2B +0.10; 2B +0.20; 3B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 2.54 mm | |
Threads per inch | 10 | |
Thread ⌀ | 19.05 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 14 mm | |
Shank square □ | 11 mm | |
Tapping hole ⌀ | 16.46 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 57.15 mm | |
Type of product | Tap |
Article number | 130030 3/4-10 | |
EAN / GTIN | 4062406035204 | |
Manufacturer number | 130030 3/4-10 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Through hole machine tap 3/4-10 |
||||
Colour ring | without | without | without | without |
Thread ⌀ | 19.05 | 19.05 | 19.05 | 19.05 |
Thread size | 3/4-10 UNC | 3/4-10 UNC | 3/4-10 UNC LH | 3/4-10 UNC |
Thread pitch | 2.54 | 2.54 | 2.54 | 2.54 |
Tapping hole ⌀ | 16.46 | 16.5 | 16.46 | 16.5 |
Shank square □ | 11 | 11 | 11 | 11 |
Thread depth | 57.15 | 57.15 | 57.15 | 57.15 |