{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.4 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 20×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 66.4 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 40 bar | |
Machining strategy | HPC | |
Pilot drill required | yes, pilot drill | |
Flute length Lc | 70 mm | |
Overall length L | 112 mm | |
Shank ⌀ Ds | 4 mm | |
Feed f in aluminium short-chipping | 0.14 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 123590 2,4 | |
EAN / GTIN | 4045197354211 | |
Manufacturer number | 123590 2,4 |