• The item cannot be ordered due to missing prices.

Solid carbide high performance drill plain shank DIN 6535 HA 3,4 mm

Article no.: 123306 3,4

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 12×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 3.4 mm
Coating TiN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 12×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 48.9 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Flute length Lc 54 mm
Overall length L 92 mm
Shank ⌀ Ds 6 mm
Shank tolerance h6
Feed f in steel < 1100 N/mm2 0.1 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 123306 3,4
EAN / GTIN 4045197448446
Manufacturer number 123306 3,4

Application Table

Aluminium (short chipping)
N
175
Alu > 10% Si
N
135
Steel < 500 N/mm²
P
105
Steel < 750 N/mm²
P
85
Steel < 900 N/mm²
P
75
Steel < 1100 N/mm²
P
45
Steel < 1400 N/mm²
P
30
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
GG(G)
K
65
Uni
 
wet maximum
 

Description

Version:

Strong core and special point geometry −ensure the cutting chisel edges maintain high self-centring accuracy.
Straight cutting edges
with slight edge hone and a special flute profile produce short chips.

Note:

Flute length LC = L2 + 1.5 × DC.
For process reliability when using the 12×D drill, an initial centre drilling with NC spotting drills No. 121068 - 121130 or HOLEX Pro Steel No. 122501 is necessary.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 123307.
Form HE: order with No. 123308.
NEW GENERATION AVAILABLE!
Recommended successor product is No. 123303.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide high performance drill plain shank DIN 6535 HA 3,4 mm

Solid carbide high performance drill plain shank DIN 6535 HA 3,4 mm

Overall length L 92 mm 92 mm 92 mm 92 mm 92 mm 92 mm
Through-coolant yes, with 25 bar yes, with 25 bar yes, with 25 bar yes, with 25 bar yes, to 25 bar yes, with 25 bar
Nominal ⌀ DC 3.4 mm 3.4 mm 3.4 mm 3.4 mm 3.4 mm 3.4 mm
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Point angle 135 degrees 135 degrees 135 degrees 135 degrees 135 degrees 135 degrees
Shank ⌀ Ds 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart