{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.4 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 10×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 92.9 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 107 mm | |
Overall length L | 150 mm | |
Shank ⌀ Ds | 10 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.15 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 123115 9,4 | |
EAN / GTIN | 4045197401977 | |
Manufacturer number | 123115 9,4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Solid carbide HPC drill Weldon shank DIN 6535 HB 9,4 mm |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | DLC | DLC | TiAlN | TiAlN | TiAlN |
Overall length L | 150 | 142 | 162 | 142 | 162 | 142 |
Nominal ⌀ DC | 9.4 | 9.4 | 9.4 | 9.4 | 9.4 | 9.4 |
Machining strategy | HPC | HPC | HPC | HPC | HPC | HPC |
Flute length Lc | 107 | 95 | 120 | 95 | 120 | 95 |
Shank ⌀ Ds | 10 | 10 | 10 | 10 | 10 | 10 |