{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 11.7 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 8×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 96.5 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 114 mm | |
Overall length L | 162 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in steel < 900 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123103 11,7 | |
EAN / GTIN | 4062406093426 | |
Manufacturer number | 123103 11,7 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA 11,7 mm |
|||
Number of cutting edges Z | 2 | 2 | 2 |
Colour ring | green | green | green |
Tolerance nominal ⌀ | h7 | h7 | h7 |
Flute length Lc | 114 | 114 | 156 |
Shank ⌀ Ds | 12 | 12 | 12 |
recommended maximum drilling depth L2 | 96.5 | 96.5 | 138.5 |
Type of product | Jobber drill | Jobber drill | Jobber drill |