{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Version | 8×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 82.6 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 95 mm | |
Overall length L | 142 mm | |
Shank ⌀ Ds | 10 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.15 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123101 8,3 | |
EAN / GTIN | 4045197451811 | |
Manufacturer number | 123101 8,3 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Solid carbide HPC drill plain shank DIN 6535 HA 8,3 mm |
||||||
Version | 8×D | 12×D | 8×D | 8×D | 12×D | 8×D |
Colour ring | green | yellow | yellow | green | green | green |
Overall length L | 142 | 162 | 142 | 142 | 162 | 142 |
Nominal ⌀ DC | 8.3 | 8.3 | 8.3 | 8.3 | 8.3 | 8.3 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Flute length Lc | 95 | 120 | 95 | 95 | 120 | 95 |
recommended maximum drilling depth L2 | 82.6 | 107.6 | 82.6 | 82.6 | 107.6 | 82.6 |