{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 19 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Version | 8×D | |
Tolerance nominal ⌀ | m6 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 161.5 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 190 mm | |
Overall length L | 243 mm | |
Shank ⌀ Ds | 20 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel > 900 N/mm2 | 0.25 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 123008 19 | |
EAN / GTIN | 4045197570055 | |
Manufacturer number | 123008 19 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Solid carbide HPC drill plain shank DIN 6535 HA 19 |
||||||
Colour ring | blue | green | yellow | green | green | green |
Overall length L | 243 | 243 | 243 | 243 | 310 | 243 |
Nominal ⌀ DC | 19 | 19 | 19 | 19 | 19 | 19 |
Norm | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Point angle | 140 | 135 | 135 | 135 | 135 | 135 |
Flute length Lc | 190 | 190 | 190 | 190 | 258 | 190 |
recommended maximum drilling depth L2 | 161.5 | 161.5 | 161.5 | 161.5 | 229.5 | 161.5 |