• The item cannot be ordered due to missing prices.

Solid carbide HPC drill, plain shank DIN 6535 HA 11,5 mm

Article no.: 122808 11,5

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Norm: Manufacturer’s standard
  • Version: 8×D
  • Type: W
  • Tolerance nominal ⌀: h7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 11.5 mm
Coating DLC
Tool material solid carbide
Norm Manufacturer’s standard
Version 8×D
Type W
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 96.8 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 114 mm
Overall length L 162 mm
Shank ⌀ Ds 12 mm
Shank tolerance h6
Feed f in aluminium short-chipping 0.55 mm/rev.
Colour ring yellow
Type of product Jobber drill

Identification numbers & Classifications

Article number 122808 11,5
EAN / GTIN 4045197754394
Manufacturer number 122808 11,5

Application Table

Alu plastics
N
325
Aluminium (short chipping)
N
360
Alu > 10% Si
N
315
PMMA acrylic
N
135
PEEK
N
110
PVDF GF20
N
80
PA 66 GF30
N
70
PEEK GF30
N
60
PTFE CF25
N
70
Cu
N
140
CuZn
N
160
GRP
N
70
CRP
N
70
wet maximum
 
wet minimum
 

Description

Version:

DLC coating sp2  of the latest generation with low coefficient of friction results in outstanding chip clearance. For high-performance milling of aluminium materials. High roundness and alignment accuracy of the deep hole, thanks to 6 guide chamfers.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122809.
Form HE: order with No. 122808 + 129100HE.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide HPC drill, plain shank DIN 6535 HA 11,5 mm

Solid carbide HPC drill, plain shank DIN 6535 HA 11,5 mm

Semi-Standard yes yes yes yes
Coating DLC TiAlN TiAlN TiAlN
Norm Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Tool material solid carbide Solid carbide Solid carbide Solid carbide
Tolerance nominal ⌀ h7 h7 h7 h7
Machining strategy HPC HPC HPC HPC
Type of product Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart