{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ range | 18.01 mm - 20.00 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 101 mm | |
Overall length L | 153 mm | |
Shank ⌀ Ds | 20 mm | |
Colour ring | white | |
Type of product | Jobber drill |
Article number | 122690 18,01-X | |
EAN / GTIN | 4062406200954 | |
Manufacturer number | 122690 18,01-X |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Solid carbide HPC drill plain shank DIN 6535 HA 18,01-X mm |
|||||
Version | 6×D | 6×D | 6×D | 6×D | 4×D |
Colour ring | white | green | green | pink | pink |
Overall length L | 153 | 153 | 153 | 153 | 131 |
Machining strategy | HPC | HPC | HPC | HPC | HPC |
Flute length Lc | 101 | 101 | 101 | 101 | 79 |
Shank ⌀ Ds | 20 | 20 | 20 | 20 | 20 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |