{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Inox | |
Nominal ⌀ DC | 9.4 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 46.9 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 61 mm | |
Overall length L | 103 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.12 mm/rev. | |
Colour ring | blue | |
Type of product | Twist Drill |
Article number | 122686 9,4 | |
EAN / GTIN | 4067263009023 | |
Manufacturer number | 122686 9,4 |
This article |
Recommendations |
|
---|---|---|
HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HB 9,4 mm |
||
Number of cutting edges Z | 2 | 2 |
Overall length L | 103 mm | 103 mm |
Through-coolant | yes, with 25 bar | yes, with 25 bar |
Tolerance nominal ⌀ | m7 | m7 |
Shank ⌀ Ds | 10 mm | 10 mm |
recommended maximum drilling depth L2 | 46.9 mm | 46.9 mm |
Type of product | Twist Drill | Jobber drill |