{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Inox | |
Nominal ⌀ DC | 7.5 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 41.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 53 mm | |
Overall length L | 91 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.1 mm/rev. | |
Colour ring | blue | |
Type of product | Twist Drill |
Article number | 122685 7,5 | |
EAN / GTIN | 4067263005575 | |
Manufacturer number | 122685 7,5 |
This article |
Recommendations |
|
---|---|---|
HOLEX Pro Inox solid carbide high-performance drill, plain shank DIN 6535 HA, AlTiN, ⌀ DC m7: 7,5mm |
||
Number of cutting edges Z | 2 | 2 |
Version | 6×D | 6×D |
Overall length L | 91 mm | 91 mm |
Point angle | 140 degrees | 140 degrees |
Flute length Lc | 53 mm | 53 mm |
Shank ⌀ Ds | 8 mm | 8 mm |
Type of product | Twist Drill | Jobber drill |