• The item cannot be ordered due to missing prices.

Solid carbide HPC drill, plain shank DIN 6535 HA 11,5 mm

Article no.: 122680 11,5

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: m7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 11.5 mm
Coating TiAlSiN
Tool material Solid carbide
Norm DIN 6537
Version 6×D
Tolerance nominal ⌀ m7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 53.8 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 71.05 mm
Overall length L 118 mm
Shank ⌀ Ds 12 mm
Feed f in titanium > 850 N/mm2 0.14 mm/rev.
Colour ring pink
Type of product Jobber drill

Identification numbers & Classifications

Article number 122680 11,5
EAN / GTIN 4062406780159
Manufacturer number 122680 11,5

Application Table

Ti > 850 N/mm²
S
45
Inconel
S
35
wet maximum
 

Description

Version:

Specially for machining titanium-based and nickel-based alloys. With wear-resistant, ultra-smooth TiAlSiN high-performance coating for a long tool life combined with optimum bore quality and very low burr formation.

Note:

Flute length LC = L2 + 1.5 × DC.
HB and HE shanks are available at the same price as HA.
For HB: use order No. 122681.
For HE: use order No. 122680 and 129100HE.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart