• The item cannot be ordered due to missing prices.

Solid carbide high performance drill plain shank DIN 6535 HE, TiN, ⌀ DC h7: 10mm

Article no.: 122640 10

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10 mm
Coating TiN
Tool material Solid carbide
Standard DIN 6537
Version 6×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 46 mm
Shank DIN 6535 HE to h6
Through-coolant yes, with 25 bar
Flute length Lc 61 mm
Overall length L 103 mm
Shank ⌀ Ds 10 mm
Shank tolerance h6
Feed f in steel < 900 N/mm2 0.22 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122640 10
EAN / GTIN 4045197395962
Manufacturer number 122640 10

Application Table

Aluminium (short chipping)
N
240
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
65
Steel < 1400 N/mm²
P
30
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
Ti > 850 N/mm²
S
30
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry.
Straight major cutting edges with slightly honed edges and special flute profile produce short chips.

Note:

Flute length LC = L2 + 1.5 × DC.
NEW GENERATION AVAILABLE!
Recommended successor product is No. 122778.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart