{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 13.8 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 56.3 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 77 mm | |
Overall length L | 124 mm | |
Shank ⌀ Ds | 14 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.26 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122635 13,8 | |
EAN / GTIN | 4045197395160 | |
Manufacturer number | 122635 13,8 |
This article |
Recommendations |
|
---|---|---|
Solid carbide high performance drill Weldon shank DIN 6535 HB 13,8 mm |
||
Number of cutting edges Z | 2 | 2 |
Nominal ⌀ DC | 13.8 mm | 13.8 mm |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Point angle | 140 degrees | 140 degrees |
Flute length Lc | 77 mm | 77 mm |
Shank ⌀ Ds | 14 mm | 14 mm |
Type of product | Jobber drill | Jobber drill |