• The item cannot be ordered due to missing prices.

GARANT Master Alu FEED solid carbide drill, Weldon shank DIN 6535 HB 8,4 mm

Article no.: 122591 8,4

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Type: W
  • Tolerance nominal ⌀: h7

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Alu
    Nominal ⌀ DC 8.4 mm
    Coating uncoated
    Tool material solid carbide
    Standard DIN 6537
    Version 6×D
    Type W
    Tolerance nominal ⌀ h7
    Number of cutting edges Z 3
    Point angle 130 degrees
    recommended maximum drilling depth L2 48.4 mm
    Shank DIN 6535 HB to h6
    Through-coolant yes, with 25 bar
    Machining strategy HPC
    Semi-Standard yes
    Flute length Lc 61 mm
    Overall length L 103 mm
    Shank ⌀ Ds 10 mm
    Feed f in aluminium short-chipping 0.92 mm/rev.
    Colour ring yellow
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 122591 8,4
    EAN / GTIN 4062406724665
    Manufacturer number 122591 8,4

    Application Table

    Alu plastics
    N
    300
    Aluminium (short chipping)
    N
    250
    Alu > 10% Si
    N
    200
    CuZn
    N
    200
    wet maximum
     
    wet minimum
     

    Description

    Version:

    3-cutter tool, specially developed for use at very high feed rates in aluminium. Outstandingly suitable for machines with high power consumption and stable machining conditions.
    • Specially developed cutter geometry, designed for very high feed rates, reduced cutting pressure and controlled chip breaking.
    • Precision flute profile for reliable evacuation of chips.
    • Achieve outstanding feed rates and tool life thanks to the third cutting edge.
    The sector-leading technology of the drill point for the tool guarantees optimum self-centring behaviour and permits spot drilling on irregular surfaces. 3 guidance lands guarantee a stable exit from the hole and an exact roundness of the hole.

    Note:

    Flute length LC = L2 + 1.5 × DC.

    Downloads & documents

    From the same series "Master Alu" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart