This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide drill IC plain shank uni-directional fibre orientation DIN 6535 HA, Diamond, ⌀ DC m7: 7mm

Article no.: 122532 7

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 5×D
  • Tolerance nominal ⌀: m7
  • Point angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 7 mm
Coating Diamond
Tool material Solid carbide
Standard Manufacturer’s standard
Version 5×D
Tolerance nominal ⌀ m7
Point angle 90 degrees
Cutting direction right-hand
Shank DIN 6535 HA to h6
Number of cutting edges Z 2
Through-coolant yes, with 25 bar
⌀ range (1/100 size) can be configured 6.01 mm - 7.99 mm
recommended maximum drilling depth L2 42.5 mm
Flute length Lc 53 mm
Overall length L 91 mm
Shank ⌀ Ds 8 mm
Feed f in GRP CRP 0.11 mm/rev.
Shank tolerance h6
Colour ring black
Type of product Jobber drill

Identification numbers & Classifications

Article number 122532 7
Manufacturer number 122532 7

Application Table

PMMA acrylic
N
150
PE-HD
N
140
PA 66
N
130
PEEK
N
120
PF 31
N
100
PVDF GF20
N
135
POM GF25
N
125
PA 66 GF30
N
110
PEEK GF30
N
100
PTFE CF25
N
110
PEEK CF30
N
100
GRP, CRP
N
125
Graphite
N
340
Hybrids
N
wet maximum
 
wet minimum
 
Air
 

Description

Version:

With the latest generation of crystalline diamond coating sp3, for process reliability in machining fibre-reinforced composites, CRP, GRP, and graphite. With 90° point angle and special geometry toavoid delamination.
Under optimum conditions of use, the double flute face can generate high precision holes (roundness < 15 µm to base tolerance IT 7). Low heat generation due to internal cooling permits higher speeds and feeds.

Note:

Flute length LC = L2 + 1.5 × DC.
Available in 1/100 sizes and according to the table.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart