• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Solid carbide drill plain shank for uni-directional fibre orientation DIN 6535 HA, Diamond, ⌀ DC m7: 2,5mm

Article no.: 122522 2,5

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT

Availability

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 5×D
  • Tolerance nominal ⌀: m7
  • Point angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 2.5 mm
Coating Diamond
Tool material Solid carbide
Standard Manufacturer’s standard
Version 5×D
Tolerance nominal ⌀ m7
Point angle 90 degrees
Shank DIN 6535 HA to h6
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 20.3 mm
Flute length Lc 24 mm
Overall length L 66 mm
Shank ⌀ Ds 6 mm
Feed f in GRP CRP 0.04 mm/rev.
Shank tolerance h6
Colour ring black
Type of product Jobber drill

Identification & Classification

Article number 122522 2,5
EAN / GTIN 4045197504715
Manufacturer number 122522 2,5
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

PMMA acrylic
N
150
PE-HD
N
140
PA 66
N
130
PEEK
N
120
PF 31
N
100
PVDF GF20
N
110
POM GF25
N
100
PA 66 GF30
N
90
PEEK GF30
N
80
PTFE CF25
N
90
PEEK CF30
N
80
GRP, CRP
N
100
Graphite
N
340
Hybrids
N
wet maximum
 
dry
 
Air
 

Description

Version:

With the latest generation of crystalline diamond coating sp3, for process reliability in machining fibre-reinforced composites, CRP, GRP, and graphite. With 90° point angle and special geometry toavoid delamination.
With cutting guide chamfer to avoid delamination, projecting fibres, and burr formation on materials with uni-directional fibre orientation.

Note:

Flute length LC = L2 + 1.5 × DC.
Available in 1/100 sizes and according to the table.
Please note the minimum order quantities for configurable sizes:
⌀ range 1.01 – 2.99 mm: 10 pieces
⌀ range 3.01 – 9.99 mm: 5 pieces
⌀ range 10.01 – 11.99 mm: 3 pieces

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart