• The item cannot be ordered due to missing prices.

Solid carbide drill plain shank DIN 6535 HA 180°, TiAlN, ⌀ DC m7: 3,71-Xmm

Article no.: 122506 3,71-X
  • Minimum order quantity 3 Piece

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 3×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range 3.71 mm - 4.7 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 3×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 180 degrees
Shank DIN 6535 HA to h6
Use for drilling limited convexity; limited cross-drilling; limited oblique spot drilling
Through-coolant yes, with 25 bar
Pilot drill required yes, pilot drill
Semi-Standard yes
Flute length Lc 24 mm
Overall length L 66 mm
Shank ⌀ Ds 6 mm
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122506 3,71-X
EAN / GTIN 4062406200770
Manufacturer number 122506 3,71-X

Application Table

Steel < 500 N/mm²
P
85
Steel < 750 N/mm²
P
75
Steel < 900 N/mm²
P
60
Steel < 1100 N/mm²
P
50
INOX < 900 N/mm²
M
45
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Special point geometry for generating 180° flat-bottomed holes. Low radial forces even when spot drilling on faces with up to 45° slope. Flute geometry for optimum chip evacuation. With 4 guide chamfers to stabilise the drill in the hole.

Advantage:

The 180° point angle permits drilling and counterboring in a single operation.

Recommendation:

When using the solid carbide 180° drill it is absolutely essential for process reliability:
  • when spot drilling on flat surfaces to drill a pilot hole 1×D using pilot drill No. 122736.
  • when spot drilling on sloping surfaces up to 15° : reduce the feed rate f to 50 %, up to 30°: reduce the feed rate f to 40 % and up to 45°: reduce the feed rate f to 25 % of the stated value. After spot drilling, the normal feed rate value can be used.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122506 + 129100HB .
Form HE: order with No. 122506 + 129100HE.
180° solid carbide drills for machining aluminium available on request.
Not suitable for generating counterbores for socket-head screws to DIN974-1.
Delivery time: 8 weeks
Minimum order quantity: 3 pcs.
Items made to order for a specific customer: Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned. We reserve the right to over or under deliver by +/-10% (min. 1 pc).

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide drill plain shank DIN 6535 HA 180°, TiAlN, ⌀ D<sub>C</sub> m7: 3,71-Xmm

Solid carbide drill plain shank DIN 6535 HA 180°, TiAlN, ⌀ DC m7: 3,71-Xmm

on request
Available in > 8 weeks
0 pieces in stock
from 1  Pieces
174,60 €
plus VAT at the current rate Prices plus delivery costs
from 20  Pieces
145,50 €
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
from 1  Pieces
176,40 €
plus VAT at the current rate Prices plus delivery costs
from 20  Pieces
147,00 €
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
from 1  Pieces
133,20 €
plus VAT at the current rate Prices plus delivery costs
from 20  Pieces
111,00 €
plus VAT at the current rate Prices plus delivery costs
Version 3×D 5×D 8×D 12×D 12×D 8×D
Colour ring green green grün grün grün grün
Overall length L 66 mm 74 mm 81 mm 102 mm 102 mm 81 mm
Through-coolant yes, with 25 bar yes, with 25 bar ja, mit 25 bar ja, mit 25 bar ja, mit 25 bar ja, mit 25 bar
Tool material Solid carbide Solid carbide VHM VHM VHM VHM
Tolerance nominal ⌀ h7 m7 h7 h7 h7 h7
Shank ⌀ Ds 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart