{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 4.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 17.7 mm | |
Shank | DIN 6535 HE to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 24 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 900 N/mm2 | 0.14 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122503 4,2 | |
EAN / GTIN | 4045197834294 | |
Manufacturer number | 122503 4,2 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 4,2 |
||
Number of cutting edges Z | 2 | 2 |
Overall length L | 66 | 66 |
Standard | DIN 6537 K | DIN 6537 K |
Tolerance nominal ⌀ | h7 | h7 |
Machining strategy | HPC | HPC |
recommended maximum drilling depth L2 | 17.7 | 17.7 |
Type of product | Jobber drill | Jobber drill |