• The item cannot be ordered due to missing prices.

HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HA, AlTiN, ⌀ DC m7: 10mm

Article no.: 122490 10

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: m7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Inox
Nominal ⌀ DC 10 mm
Coating AlTiN
Tool material Solid carbide
Standard DIN 6537 K
Version 4×D
Tolerance nominal ⌀ m7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 32 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Flute length Lc 47 mm
Overall length L 89 mm
Shank ⌀ Ds 10 mm
Feed f in stainless steel < 900 N/mm2 0.12 mm/rev.
Colour ring blue
Type of product Twist Drill

Identification numbers & Classifications

Article number 122490 10
EAN / GTIN 4067263004677
Manufacturer number 122490 10

Application Table

Aluminium (short chipping)
N
140
Alu > 10% Si
N
120
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
90
Steel < 1100 N/mm²
P
80
INOX < 900 N/mm²
M
55
INOX > 900 N/mm²
M
45
Ti > 850 N/mm²
S
35
wet maximum
 
wet minimum
 

Description

Version:

Efficient drilling especially for use in stainless and acid-resistant steels.
Straight main cutting edges with optimised cutting edge design for improved chip breaking behaviour. Enlarged flutes for excellent chip evacuation. Increased wear resistance due to improved carbide substrate and high temperature resistant coating.

Note:

Flute length LC = L2 + 1.5 × DC.
HB and HE shanks are available at the same price as HA.
For HB shanks: use order no. 122491.
For HE shanks: use order no. 122492.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HA, AlTiN, ⌀ D<sub>C</sub> m7: 10mm

HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HA, AlTiN, ⌀ DC m7: 10mm

Colour ring blue pink
Overall length L 89 mm 89 mm
Nominal ⌀ DC 10 mm 10 mm
Shank DIN 6535 HA to h6 DIN 6535 HA to h6
Shank ⌀ Ds 10 mm 10 mm
recommended maximum drilling depth L2 32 mm 32 mm
Type of product Twist Drill Jobber drill

From the same series "Pro Inox" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart