{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀-Bereich | 8,06 mm - 10,05 mm | |
Beschichtung | TiAlN | |
Schneidstoff | VHM | |
Norm | DIN 6537 K | |
Ausführung | 4×D | |
Toleranz Nenn-⌀ | h7 | |
Anzahl Schneiden Z | 2 | |
Spitzenwinkel | 140 Grad | |
Schaft | DIN 6535 HA mit h6 | |
Innenkühlung | nein | |
Zerspanungsstrategie | HPC | |
Semi-Standard | ja | |
Spannutenlänge Lc | 47 mm | |
Gesamtlänge L | 89 mm | |
Schaft-⌀ Ds | 10 mm | |
Vorschub f in Stahl < 1100 N/mm2 | 0,2 mm/U | |
Farbring | grün | |
Produktart | Spiralbohrer |
Article number | 122440 8,06-X | |
Manufacturer number | 122440 8,06-X |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 8,06-Xmm |
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
92,35 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
76,96 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
88,11 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
73,42 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
71,06 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
59,22 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Anzahl Schneiden Z | 2 | 2 | 2 | 2 |
Ausführung | 4×D | 4×D | 4×D | 4×D |
Gesamtlänge L | 89 mm | 89 mm | 89 mm | 89 mm |
Innenkühlung | nein | nein | nein | nein |
Schaft | DIN 6535 HA mit h6 | DIN 6535 HA mit h6 | DIN 6535 HA mit h6 | DIN 6535 HA mit h6 |
Schneidstoff | VHM | VHM | VHM | VHM |
Produktart | Spiralbohrer | Spiralbohrer | Spiralbohrer | Spiralbohrer |