{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Diabolo | |
Nominal ⌀ DC | 1 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6537 K | |
Version | 4×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 5.5 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 7 mm | |
Overall length L | 45 mm | |
Shank ⌀ Ds | 4 mm | |
Feed f in steel < 60 HRC | 0.01 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122371 1 | |
EAN / GTIN | 4045197967824 | |
Manufacturer number | 122371 1 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HA 1 |
||||
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Colour ring | red | blue | yellow | green |
Overall length L | 45 | 45 | 45 | 45 |
Nominal ⌀ DC | 1 | 1 | 1 | 1 |
Machining strategy | HPC | HPC | HPC | HPC |
recommended maximum drilling depth L2 | 5.5 | 5.5 | 5.5 | 4.5 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |