{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Nominal ⌀ DC | 12.7 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 40.95 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 60 mm | |
Overall length L | 107 mm | |
Shank ⌀ Ds | 14 mm | |
Feed f in steel < 60 HRC | 0.13 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122362 12,7 | |
EAN / GTIN | 4062406121471 | |
Manufacturer number | 122362 12,7 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HB, TiAlN, ⌀ DC h7: 12,7mm |
on request
Delivery in 1 - 2 weeks
0 pieces in stock
CHF 131.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 1 - 2 weeks
0 pieces in stock
CHF 241.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
0 pieces in stock
CHF 68.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
0 pieces in stock
CHF 68.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
0 pieces in stock
111.50 CHF
CHF 111.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
0 pieces in stock
111.50 CHF
CHF 111.00
plus VAT at the current rate
Prices plus delivery costs
|
|||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Overall length L | 107 mm | 107 mm | 107 mm | 107 mm | 107 mm | 107 mm | 107 mm | 107 mm | 107 mm |
Nominal ⌀ DC | 12.7 mm | 12.7 mm | 12,7 mm | 12,7 mm | 12,7 mm | 12,7 mm | 12,7 mm | 12,7 mm | 12,7 mm |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Point angle | 140 degrees | 140 degrees | 140 degré | 140 degré | 140 degré | 140 degré | 140 degré | 140 degré | 140 degré |
Series | Diabolo | Pro Steel | Pro Steel | Diabolo | Diabolo | Pro Steel | Pro Steel | Pro Steel | Pro Steel |
Type of product | Jobber drill | Jobber drill | Forets hélicoïdaux | Forets hélicoïdaux | Forets hélicoïdaux | Forets hélicoïdaux | Forets hélicoïdaux | Forets hélicoïdaux | Forets hélicoïdaux |