{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.6 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Norm | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 29.6 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Semi-Standard | yes | |
Flute length Lc | 41 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.18 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122345 7,6 | |
EAN / GTIN | 4045197388049 | |
Manufacturer number | 122345 7,6 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Solid carbide high performance drill, Weldon shank DIN 6535 HB 7,6 mm |
||||
Version | 4×D | 4×D | 5×D | 3×D |
Colour ring | green | green | green | green |
Shank tolerance | h6 | h6 | h6 | h6 |
Point angle | 140 | 140 | 180 | 180 |
Tolerance nominal ⌀ | h7 | h7 | m7 | m7 |
Flute length Lc | 41 | 41 | 53 | 41 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |