• The item cannot be ordered due to missing prices.

Solid carbide high performance drill, Whistle-Notch shank DIN 6535 HE 10,2 mm

Article no.: 122320 10,2

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10.2 mm
Coating TiN
Tool material Solid carbide
Norm DIN 6537 K
Version 4×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 39.7 mm
Shank DIN 6535 HE to h6
Through-coolant no
Flute length Lc 55 mm
Overall length L 102 mm
Shank ⌀ Ds 12 mm
Shank tolerance h6
Feed f in steel < 900 N/mm2 0.22 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 122320 10,2
EAN / GTIN 4045197390899
Manufacturer number 122320 10,2

Application Table

Aluminium (short chipping)
N
140
Alu > 10% Si
N
120
Steel < 500 N/mm²
P
80
Steel < 750 N/mm²
P
75
Steel < 900 N/mm²
P
65
Steel < 1100 N/mm²
P
60
Steel < 1400 N/mm²
P
35
GG(G)
K
70
wet maximum
 
dry
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Straight major cutting edges with slightly honed edges and special flute profile produce short chips.

Note:

Flute length LC = L2 + 1.5 × DC.
NEW GENERATION AVAILABLE!
Recommended successor product is No. 122503.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart