{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.4 mm | |
Coating | DLC | |
Tool material | solid carbide | |
Norm | DIN 6537 K | |
Version | 4×D | |
Type | W | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 19.9 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | Yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in aluminium short-chipping | 0.45 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 122307 5,4 | |
EAN / GTIN | 4045197756688 | |
Manufacturer number | 122307 5,4 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Solid carbide HPC drill Weldon shank DIN 6535 HB 5,4 mm |
||||
Version | 4×D | 4×D | 4×D | 4×D |
Overall length L | 66 | 66 | 66 | 66 |
Nominal ⌀ DC | 5.4 | 5.4 | 5.4 | 5.4 |
Flute length Lc | 28 | 28 | 28 | 28 |
Shank ⌀ Ds | 6 | 6 | 6 | 6 |
recommended maximum drilling depth L2 | 19.9 | 19.9 | 19.9 | 19.9 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |