{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.7 mm | |
Coating | DLC | |
Tool material | solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Type | W | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 16 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 20 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 4 mm | |
Shank tolerance | h6 | |
Feed f in aluminium short-chipping | 0.22 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 122306 2,7 | |
EAN / GTIN | 4045197751058 | |
Manufacturer number | 122306 2,7 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide HPC drill, plain shank DIN 6535 HA, DLC, ⌀ DC h7: 2,7mm |
|||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Colour ring | yellow | green | blue | green | red |
Nominal ⌀ DC | 2.7 mm | 2.7 mm | 2.7 mm | 2.7 mm | 2.7 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Point angle | 135 degrees | 140 degrees | 135 degrees | 135 degrees | 140 degrees |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | h7 |
Flute length Lc | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |