{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 118 degrees | |
recommended maximum drilling depth L2 | 58.5 mm | |
Helix angle | 30 degrees | |
Shank | Parallel shank to h7 | |
Through-coolant | no | |
Flute length Lc | 69 mm | |
Overall length L | 109 mm | |
Shank ⌀ Ds | 7 mm | |
Shank tolerance | h7 | |
Feed f in steel < 1100 N/mm2 | 0.11 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122251 7 | |
EAN / GTIN | 4045197749482 | |
Manufacturer number | 122251 7 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide jobber drill 7 mm |
|||
Number of cutting edges Z | 2 | 2 | 2 |
Coating | TiAlN | uncoated | TiN |
Helix angle | 30 | 30 | 30 |
Point angle | 118 | 118 | 118 |
Flute length Lc | 69 | 69 | 69 |
Shank ⌀ Ds | 7 | 7 | 7 |
recommended maximum drilling depth L2 | 58.5 | 58.5 | 58.5 |