• The item cannot be ordered due to missing prices.

Solid carbide jobber drill 11 mm

Article no.: 122250 11
  • Tool material: Solid carbide
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Product details

Technical Data

Nominal ⌀ DC 11 mm
Coating uncoated
Tool material Solid carbide
Standard DIN 338
Type N
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 118 degrees
recommended maximum drilling depth L2 77.5 mm
Helix angle 30 degrees
Shank Parallel shank to h7
Through-coolant no
Flute length Lc 94 mm
Overall length L 142 mm
Shank ⌀ Ds 11 mm
Shank tolerance h7
Feed f in steel < 1100 N/mm2 0.14 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 122250 11
EAN / GTIN 4045197042118
Manufacturer number 122250 11

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
140
Alu > 10% Si
N
140
Steel < 500 N/mm²
P
70
Steel < 750 N/mm²
P
70
Steel < 900 N/mm²
P
60
Steel < 1100 N/mm²
P
40
Steel < 1400 N/mm²
P
25
INOX < 900 N/mm²
M
20
INOX > 900 N/mm²
M
20
Ti > 850 N/mm²
S
15
CuZn
N
140
Uni
 
Oil
 
wet maximum
 
dry
 

Description

Version:

Similar to DIN 338.
Nominal ⌀ and shank ⌀ equal.

Note:

Flute length LC = L2 + 1.5 × DC.
Non slip clamping in drill chuck No. 341050 with diamond coated jaws.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC h7 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart