{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 0.7 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Norm | DIN 6539 | |
Type | N | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 118 degrees | |
recommended maximum drilling depth L2 | 3.5 mm | |
Helix angle | 30 degrees | |
Shank | Parallel shank to h7 | |
Through-coolant | no | |
Flute length Lc | 4.5 mm | |
Overall length L | 23 mm | |
Shank ⌀ Ds | 0.7 mm | |
Shank tolerance | h7 | |
Feed f in steel < 1100 N/mm2 | 0.01 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122160 0,7 | |
EAN / GTIN | 4045197040107 | |
Manufacturer number | 122160 0,7 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide jobber drill extra short 0,7 mm |
||||
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Coating | TiN | TiAlN | uncoated | TiAlN |
Through-coolant | no | no | no | no |
Shank tolerance | h7 | h6 | h7 | h7 |
Point angle | 118 | 130 | 118 | 118 |
Shank ⌀ Ds | 0.7 | 3 | 0.7 | 0.7 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |