{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 0.5 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6539 | |
Type | N | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 118 degrees | |
recommended maximum drilling depth L2 | 2.3 mm | |
Helix angle | 30 degrees | |
Shank | Parallel shank to h7 | |
Through-coolant | no | |
Flute length Lc | 3 mm | |
Overall length L | 20 mm | |
Shank ⌀ Ds | 0.5 mm | |
Shank tolerance | h7 | |
Feed f in steel < 1100 N/mm2 | 0.01 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122151 0,5 | |
EAN / GTIN | 4045197747969 | |
Manufacturer number | 122151 0,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide jobber drill extra short 0,5 mm
on request
In stock
174 pieces in stock
BGN 21.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
531 pieces in stock
BGN 46.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
65 pieces in stock
BGN 13.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
BGN 16.19
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 20 mm | 38 mm | 20 mm | 20 mm |
Standard | DIN 6539 | Manufacturer’s standard | DIN 6539 | DIN 6539 |
Shank tolerance | h7 | h6 | h7 | h7 |
Tolerance nominal ⌀ | h7 | 0 / 0.004 | h7 | h7 |
Type | N | N | N | N |
Flute length Lc | 3 mm | 7 mm | 3 mm | 3 mm |
Feed f in steel < 1100 N/mm2 | 0.01 mm/rev. | 0.02 mm/rev. | 0.01 mm/rev. | 0.01 mm/rev. |