• The item cannot be ordered due to missing prices.

Solid carbide NC spotting drill 142° spiral flutes 20 mm

Article no.: 121110 20

Select article variation and quantity

⌀ DC h6 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: h6
  • Point angle: 142
  • Shank: DIN 6535 HB to h6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank tolerance h6
    Nominal ⌀ DC 20 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Tolerance nominal ⌀ h6
    Point angle 142 degrees
    Shank DIN 6535 HB to h6
    Number of cutting edges Z 2
    Through-coolant no
    Flute length Lc 35 mm
    Overall length L 100 mm
    Shank ⌀ Ds 20 mm
    Feed f in steel < 1100 N/mm2 0.03 mm/rev.
    Colour ring without
    Type of product Spotting drill

    Identification numbers & Classifications

    Article number 121110 20
    EAN / GTIN 4045197038807
    Manufacturer number 121110 20

    Application Table

    Alu plastics
    N
    260
    Aluminium (short chipping)
    N
    240
    Alu > 10% Si
    N
    200
    Steel < 500 N/mm²
    P
    90
    Steel < 750 N/mm²
    P
    80
    Steel < 900 N/mm²
    P
    65
    Steel < 1100 N/mm²
    P
    55
    INOX < 900 N/mm²
    M
    35
    INOX > 900 N/mm²
    M
    30
    Ti > 850 N/mm²
    S
    40
    GG(G)
    K
    90
    CuZn
    N
    200
    Uni
     
    Oil
     
    wet maximum
     
    dry
     

    Description

    Version:

    Exactly central ground point. Easy spot drilling and high shape accuracy of the centre hole. Sturdy due to short flutes.
    ≥ ⌀ 6 mm with HB drive flat.

    Application:

    Point angle 142° so that the cutting edges of the following twist drill engage easily.

    Note:

    Use speed for the actual hole ⌀ (not generally the speed for the drill outer ⌀).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart