• The item cannot be ordered due to missing prices.

Solid carbide NC spotting drill 90° spiral flutes, uncoated, ⌀ DC h6: 12mm

Article no.: 121020 12

Select article variation and quantity

⌀ DC h6 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: h6
  • Point angle: 90
  • Shank: DIN 6535 HB to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank tolerance h6
Nominal ⌀ DC 12 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Tolerance nominal ⌀ h6
Point angle 90 degrees
Shank DIN 6535 HB to h6
Number of cutting edges Z 2
Through-coolant no
Flute length Lc 24 mm
Overall length L 70 mm
Shank ⌀ Ds 12 mm
Feed f in steel < 1100 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Spotting drill

Identification numbers & Classifications

Article number 121020 12
EAN / GTIN 4045197038487
Manufacturer number 121020 12

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
180
Steel < 500 N/mm²
P
80
Oil
 
wet maximum
 
dry
 

Description

Version:

Exactly central ground point. Easy spot drilling and high shape accuracy of the centre hole. Sturdy due to short flutes.
≥ ⌀ 6 mm with HB drive flat.

Application:

Point angle 90° for spot drilling and countersinking in one operation when a drill of smaller ⌀ is used afterwards.

Note:

Use the speed for the actual hole ⌀ (not generally the speed for the drill outer ⌀).

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart