{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 333 | |
Type | A | |
Tolerance nominal ⌀ | k13 | |
Countersink angle | 60 degrees | |
Cutting direction | right-hand | |
Shank | Parallel shank to h6 | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Nominal ⌀ DC | 4 mm | |
for workpiece ⌀ | 40 − 63 mm | |
Shank ⌀ Ds | 10 mm | |
Shank tolerance | h6 | |
Overall length L | 56 mm | |
Feed f in steel < 1100 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Centre drill |
Article number | 121001 4 | |
EAN / GTIN | 4045197596536 | |
Manufacturer number | 121001 4 |