• The item cannot be ordered due to missing prices.

Cutter inclined for sheet metal, HSS E, Type: LILIPUT

Article no.: 119550 LILIPUT

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS E
Type of product Knives

Identification numbers & Classifications

Article number 119550 LILIPUT
EAN / GTIN 4033591019805
Manufacturer number 22 010 122

Description

Application:

For sheet steel up to 5 mm; stainless steel (V2A) sheet metal up to 2.5 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart