• The item cannot be ordered due to missing prices.

Circle cutter, complete (without safety ring) with 1 inclined cutter HSS-E No. 119550, Type: 00A/MK3

Article no.: 119500 00A/MK3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting range with one cutter 30 mm - 400 mm
Centre drill ⌀ 8 mm
Morse taper MT 3
Type of product Circle cutter

Identification numbers & Classifications

Article number 119500 00A/MK3
EAN / GTIN 4033591019263
Manufacturer number 21 012 003

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
CuZn
N
Uni
 
wet maximum
 
dry
 

Description

Version:

Circle cutter complete (without safety ring), fitted with 1 inclined HSS/E cutter tool (No. 119550) for an anti-gouge cut, prevents the tool digging in.

Application:

On stationary drilling machines for precise cutting of holes and discs.

Note:

For cutting rings, several cutter holders can be fitted to the cross beam on sizes 00/... and 00A.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart