{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper MT size | 2 | |
Shank ⌀ | 19 mm | |
suitable for core drill ⌀ | 12 mm - 60 mm | |
Cooling lubrication | manual | |
Type of product | Mounting |
Article number | 118920 2/19 | |
EAN / GTIN | 4045197038258 | |
Manufacturer number | 118920 2/19 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |