{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 15 mm | |
Coating | TiAlN | |
Tool material | HSS | |
Standard | Manufacturer’s standard | |
Shank | Weldon shank | |
Shank ⌀ | 19 mm | |
Cutting depth | 30 mm | |
Overall length L | 60 mm | |
Type of product | Core drill |
Article number | 118800 15 | |
EAN / GTIN | 4045197037688 | |
Manufacturer number | 118800 15 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |