{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 49 mm | |
Version | flat | |
Tool material | Carbide | |
Standard | Manufacturer’s standard | |
Shank | Three drive flats shank | |
Shank ⌀ | 10 mm | |
⌀ tolerance | −0.05 / 0.15 mm | |
Length L | 11.8 mm | |
Colour ring | without | |
Type of product | Hole saw |
Article number | 118505 49 | |
EAN / GTIN | 4045197956866 | |
Manufacturer number | 118505 49 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Carbide hole saw flat 49 mm |
|||
Version | flat | high | flat |
Colour ring | without | without | without |
Nominal ⌀ DC | 49 | 49 | 49 |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Shank | Three drive flats shank | Three drive flats shank | Three drive flats shank |
Shank ⌀ | 10 | 10 | 10 |
Type of product | Hole saw | Hole saw | Hole saw |