• The item cannot be ordered due to missing prices.

Spare centre drill for hole saw No. 118400 8X69 mm

Article no.: 118450 8X69

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 8 mm
overall length 69 mm
Tool material HSS E
Standard Manufacturer’s standard
for hole saw ⌀ 23 mm - 55 mm
Colour ring without
Type of product Centre drills

Identification numbers & Classifications

Article number 118450 8X69
EAN / GTIN 4045197233578
Manufacturer number 118450 8X69

Description

Suitable for:

Carbide-tipped hole saw No. 118400.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart