{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 36 mm | |
Version | high | |
Tool material | Carbide | |
Standard | Manufacturer’s standard | |
Shank | Three drive flats shank | |
Shank ⌀ | 10 mm | |
⌀ tolerance | −0.05 / 0.1 mm | |
Length L | 35 mm | |
Colour ring | without | |
Type of product | Hole saw |
Article number | 118400 36 | |
EAN / GTIN | 4045197036902 | |
Manufacturer number | 118400 36 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Carbide hole saw high 36 mm |
||||
⌀ tolerance | −0.05 / 0.1 | −0.05 / 0.1 | −0.05 / 0.15 | |
Version | high | flat | flat | |
Colour ring | without | without | without | without |
Nominal ⌀ DC | 36 | 36 | 36 | 36 |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Tool material | Carbide | Carbide | HSS | Carbide |
Type of product | Hole saw | Hole saw | Hole saw | Hole saw |