• The item cannot be ordered due to missing prices.

Stepped drill set HSS 4-30 mm

Article no.: 118332 4-30
New product

Select article variation and quantity

Cutter ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: Works standard
  • Shank: Three drive flats shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating TiAlN
Tool material HSS
Standard Works standard
Shank Three drive flats shank
Drill steps in increments of 1 mm
Colour ring without
Type of product Stepped drill

Identification numbers & Classifications

Article number 118332 4-30
EAN / GTIN 4067263124696
Manufacturer number 118332 4-30

Description

Version:

Set of 3 stepped drills and 1 cutting compound No. 118160 in a case.

Application:

Drilling and deburring of plain holes in material up to 4 / 6 mm strength.

Content:

1× each stepped drill: No. 118324 size 4 − 12; 12 − 20; 20 − 30
Cutting compound: No. 118160

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart