• The item cannot be ordered due to missing prices.

Stepped drill HSS, TiAlN, Cutter ⌀: PGmm

Article no.: 118324 PG
New product

Select article variation and quantity

Cutter ⌀ (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Shank: Three drive flats shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating TiAlN
Tool material HSS
Standard Manufacturer’s standard
Shank Three drive flats shank
Step height 4 mm
Overall length 93 mm
Shank ⌀ 12 mm
Colour ring without
Type of product Stepped drill

Identification numbers & Classifications

Article number 118324 PG
EAN / GTIN 4067263124672
Manufacturer number 118324 PG

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
Oil
 
wet maximum
 
dry
 

Description

Version:

With cylindrical spotting drill, ⌀ figures shown in the flute. Three drive flats on the shank.
Stepped drill with spiral flutes for optimum chip evacuation and high-performance coating for high wear resistance.
Combination stepped drill (core and through holes) for conduit threads (to DIN40430) PG7; PG8; PG11; PG13,5; PG16; PG21

Application:

Drilling and deburring, maximum material thickness = step height (see table).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart