• The item cannot be ordered due to missing prices.

Precision taper sheet and tube drill HSS 46-60 mm

Article no.: 118030 46-60

Select article variation and quantity

Cutter ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Shank: Three drive flats shank

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 46 mm - 60 mm
    Coating TiN
    Tool material HSS
    Standard Manufacturer’s standard
    Shank Three drive flats shank
    Overall length 96 mm
    Shank ⌀ 13 mm
    Colour ring without
    Type of product Stepped drill

    Identification numbers & Classifications

    Article number 118030 46-60
    EAN / GTIN 4045197036551
    Manufacturer number 118030 46-60

    Application Table

    Alu plastics
    N
    Aluminium (short chipping)
    N
    Alu > 10% Si
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    INOX < 900 N/mm²
    M
    INOX > 900 N/mm²
    M
    GG(G)
    K
    Oil
     
    wet maximum
     
    dry
     

    Description

    Version:

    With sharp drill point, pre-drilling not necessary. Conically increasing cutting edges and radially relief ground circumference for a paring cut. With scale in the flutes. Three drive flats on the shank.
    TiN coating: Higher cutting speeds and significantly longer tool life. Specially for soft materials with a tendency to smear.

    Application:

    Leaves no burr or chatter marks.
    Sheet metal 0.1 − 2 mm, stainless steel 0.1 − 1 mm, non-ferrous metals: 0.1 − 5 mm, plastics up to 10 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart