• The item cannot be ordered due to missing prices.

Stub subland drill HSS 180° M3

Article no.: 117240 M3

Select article variation and quantity

for screws Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Shank: Parallel shank to h8

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for screws M3
    Coating vaporised
    Tool material HSS
    Standard DIN 1897
    Tolerance nominal ⌀ h8
    Point angle 118 degrees
    Shank Parallel shank to h8
    Countersink angle 180 degrees
    Number of cutting edges Z 2
    Through-coolant no
    ⌀ D1 1st step 180° h8 3.4 mm
    ⌀ D2 2nd step 180° h8 6 mm
    Step height L1 1st step 180° 9 mm
    Flute length Lc 28 mm
    Overall length L 66 mm
    Shank ⌀ Ds 6 mm
    Feed f in steel < 750 N/mm2 0.03 mm/rev.
    Shank tolerance h8
    Colour ring without
    Type of product Stepped drill

    Identification numbers & Classifications

    Article number 117240 M3
    EAN / GTIN 4045197036162
    Manufacturer number 117240 M3

    Application Table

    Aluminium (short chipping)
    N
    45
    Steel < 500 N/mm²
    P
    40
    Steel < 750 N/mm²
    P
    30
    Steel < 900 N/mm²
    P
    25
    GG(G)
    K
    25
    CuZn
    N
    80
    Oil
     
    wet maximum
     

    Description

    Version:

    Very sturdy. Tight concentricity tolerances between drill ⌀ and counterbore ⌀ guarantee exact alignment.
    Special surface treatment, resulting in reduced tendency to edge build-up and improved chip evacuation.

    Application:

    For through holes for screws to DIN-ISO 273 and countersinking to DIN 74, sheet 2 form H, J and K, medium version.
    For screws to DIN 912, 6912 and 7984, ISO 1207 (DIN 84).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart