• The item cannot be ordered due to missing prices.

Subland drill HSS-E with long drilling step 90° M8

Article no.: 117160 M8

Select article variation and quantity

for screws Unit price incl. VAT
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: ± 0.05
  • Point angle: 118
  • Shank: Parallel shank to h8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for screws M8
Coating uncoated
Tool material HSS E
Standard Manufacturer’s standard
Tolerance nominal ⌀ ± 0.05
Point angle 118 degrees
Shank Parallel shank to h8
Countersink angle 90 degrees
Number of cutting edges Z 2
Through-coolant no
⌀ D1 1st step with chamfer ±0.05 8.4 mm
⌀ D2 2nd step with chamfer h9 16.4 mm
Step height L1 1st step 30 mm
Flute length Lc 70 mm
Overall length L 110 mm
Shank ⌀ Ds 12.5 mm
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Shank tolerance h8
Colour ring without
Type of product Stepped drill

Identification numbers & Classifications

Article number 117160 M8
EAN / GTIN 4045197036049
Manufacturer number 117160 M8

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

With long drilling step.

Application:

For through holes for screws to DIN-ISO 273 and countersinks to DIN 74, sheet 1 form A, medium version.
For screws to ISO 2009, 2010, 7046, 7047 (DIN 963, 964, 965 and 966).
Especially suitable for holes with simultaneous countersinking in the profile material.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart