{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 340 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 82.8 mm | |
Flute length Lc | 91 mm | |
Overall length L | 139 mm | |
Shank ⌀ Ds | 5.5 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.05 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 116070 5,5 | |
EAN / GTIN | 4045197027542 | |
Manufacturer number | 116070 5,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Jobber drill, long, HSS-E VA 5,5 mm |
||||
Overall length L | 139 mm | 139 mm | 139 mm | 139 mm |
Through-coolant | no | no | no | no |
Standard | DIN 340 | DIN 340 | DIN 340 | DIN 340 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 |
Flute length Lc | 91 mm | 91 mm | 91 mm | 91 mm |
Shank ⌀ Ds | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm |
recommended maximum drilling depth L2 | 82.8 mm | 82.8 mm | 82.8 mm | 82.8 mm |