{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | CleverDrill | |
Nominal ⌀ DC | 5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Norm | DIN 340 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 79.5 mm | |
Flute length Lc | 87 mm | |
Overall length L | 132 mm | |
Shank ⌀ Ds | 5 mm | |
Feed f in steel < 750 N/mm2 | 0.04 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116051 5 | |
EAN / GTIN | 4062406745240 | |
Manufacturer number | 116051 5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HOLEX CleverDrill HSS jobber drill, long N 5 mm |
||
Number of cutting edges Z | 2 | 2 |
Norm | DIN 340 | DIN 340 |
Shank | Plain shank | Plain shank |
Tool material | HSS | HSS |
Point angle | 118 | 118 |
Shank ⌀ Ds | 5 | 5 |
Type of product | Jobber drill | Jobber drill |