{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 340 | |
Type | W | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 30-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 75.3 mm | |
Flute length Lc | 82 mm | |
Overall length L | 126 mm | |
Shank ⌀ Ds | 4.5 mm | |
Feed f in aluminium short-chipping | 0.09 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 116040 4,5 | |
EAN / GTIN | 4045197025814 | |
Manufacturer number | 116040 4,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Jobber drill long HSS W 4,5 mm |
||
Through-coolant | no | no |
Nominal ⌀ DC | 4.5 | 4.5 |
Standard | DIN 340 | DIN 338 |
Shank | Plain shank | Plain shank |
Point angle | 130 | 130 |
Type | W | W |
Flute length Lc | 82 | 47 |